Motion
47164
Keyless Bushings - B115 Series, 5.9375 in ID, 7.8740 in OD, 3.2280 in LTB
Mi Item #02376665
MFR #47164
Price$1,029.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 5.9375 in ID, 7.8740 in OD, 3.2280 in LTB
Mi Item #02376665
MFR #47164

Mfr description
B152515 B115 5-15/16" KEYLESS LOCKING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,029.50/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 70
  • Bore Diameter
    5.9375 in
  • Bore Size
    5.9375 in
  • Hub Contact Pressure
    20407 psi
  • Length Through Bore  
    3.2280 in
  • Maximum Transmitted Thrust
    128787 N
  • Outside Diameter  
    7.8740 in
  • Overall Length
    82 mm
  • Screw Size
    M12 x 70
  • Weight
    16.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 Nm
  • Manufacturer Catalog Number
    B152515
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    31861 Nm
  • Number Of Locking Screws
    15
  • Series
    B115
  • Transmissible Axial Force
    128787 lbs
  • UPC_NO
    662345042956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)