Motion
48865
Keyless Bushings - B115 Series, 6.4375 in ID, 8.8580 in OD, 3.6610 in LTB
Mi Item #02376666
MFR #48865
Price$2,582.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 6.4375 in ID, 8.8580 in OD, 3.6610 in LTB
Mi Item #02376666
MFR #48865

Mfr description
T152607 B115 6-7/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,582.82/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 80
  • Bore Diameter
    6.4375 in
  • Bore Size
    6.4375 in
  • Hub Contact Pressure
    20830 psi
  • Length Through Bore  
    3.6610 in
  • Maximum Transmitted Thrust
    175273 lbs
  • Outside Diameter  
    8.8580 in
  • Overall Length
    3.6610 in
  • Screw Size
    M14 x 80
  • Weight
    25.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    166 ft lb
  • Manufacturer Catalog Number
    T152607
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    47013 ft lb
  • Number Of Locking Screws
    15
  • Series
    B115
  • Transmissible Axial Force
    175273 lbs
  • UPC_NO
    662345058629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)