Motion
B152615
Keyless Bushings - B115 Series, 6.9375 in ID, 9.2520 in OD, 3.6610 in LTB
MI ITEM #02376667
MFR #B152615
Your Price$1,451.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 6.9375 in ID, 9.2520 in OD, 3.6610 in LTB
MI ITEM #02376667
MFR #B152615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,451.73/each(List $2,537.03)

Overview

Mfr description
B152615 B115 6-15/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    175273 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    50665 Nm
  • Maximum Transmitted Thrust
    175273 N
  • Number Of Locking Screws
    15
  • Screw Size
    M14 x 80
  • Hub Contact Pressure
    19944
  • Overall Length
    78 mm
  • Series
    B115
  • Manufacturer Product Page
  • Installation Torque
    166 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B152615
  • Weight
    25.000 lbs
  • UPC_NO
    662345042963
  • Bore Diameter
    6.9375 in
  • Bore Size
    6.9375 in
  • Bolt Size
    M14 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text