Motion
47223
Keyless Bushings - B400 Series, 80 mm ID, 120 mm OD, 28 mm LTB
MI ITEM #02376727
MFR #47223
Price$145.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 80 mm ID, 120 mm OD, 28 mm LTB
MI ITEM #02376727
MFR #47223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.49/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    22481 psi
  • Length Through Bore  
    28 mm
  • Maximum Transmitted Thrust
    167988 N
  • Outside Diameter  
    120 mm
  • Overall Length
    38 mm
  • Screw Size
    M10 x 25
  • Weight
    3.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    69 Nm
  • Manufacturer Catalog Number
    B401080
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    6720 Nm
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    37763 lbf
  • UPC_NO
    662345043540

Overview

Mfr description
B401080 B400 80MM X 120MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text