Motion
47212
Keyless Bushings - B400 Series, 35 mm ID, 60 mm OD, 20 mm LTB
MI ITEM #02376728
MFR #47212
Price$79.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 35 mm ID, 60 mm OD, 20 mm LTB
MI ITEM #02376728
MFR #47212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.42/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    131
  • Length Through Bore  
    20 mm
  • Maximum Transmitted Thrust
    50342 N
  • Outside Diameter  
    60 mm
  • Overall Length
    26 mm
  • Screw Size
    M6 x 18
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    15 Nm
  • Manufacturer Catalog Number
    B401035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    881 Nm
  • Number Of Locking Screws
    12
  • Series
    B400
  • Transmissible Axial Force
    11317.34 lbf
  • UPC_NO
    662345043434

Overview

Mfr description
B401035 B400 35MM X 60MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text