Motion
47213
Keyless Bushings - B400 Series, 38 mm ID, 65 mm OD, 20 mm LTB
MI ITEM #02376729
MFR #47213
Price$86.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 38 mm ID, 65 mm OD, 20 mm LTB
MI ITEM #02376729
MFR #47213

Mfr description
B401038 B400 38MM X 65MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.60/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    20450.3 psi
  • Length Through Bore  
    20 mm
  • Maximum Transmitted Thrust
    58732 N
  • Outside Diameter  
    65 mm
  • Overall Length
    17 mm
  • Screw Size
    M6 x 18
  • Weight
    0.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    15 Nm
  • Manufacturer Catalog Number
    B401038
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1116 Nm
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    13203.5 lbf
  • UPC_NO
    662345043441

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)