Motion
47214
Keyless Bushings - B400 Series, 40 mm ID, 65 mm OD, 20 mm LTB
Mi Item #02376730
MFR #47214
Price$107.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 40 mm ID, 65 mm OD, 20 mm LTB
Mi Item #02376730
MFR #47214

Mfr description
B401040 B400 40MM X 65MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.05/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    40 mm
  • Hub Contact Pressure
    20450.3 psi
  • Length Through Bore  
    20 mm
  • Maximum Transmitted Thrust
    58732 N
  • Outside Diameter  
    65 mm
  • Overall Length
    26 mm
  • Screw Size
    M6 x 18
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    15 Nm
  • Manufacturer Catalog Number
    B401040
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1175 Nm
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    13203.5 lbf
  • UPC_NO
    662345043458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)