Motion
B401042
Keyless Bushings - B400 Series, 42 mm ID, 75 mm OD, 24 mm LTB
MI ITEM #02376731
MFR #B401042
Your Price$100.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 42 mm ID, 75 mm OD, 24 mm LTB
MI ITEM #02376731
MFR #B401042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.39/each(List $138.54)

Overview

Mfr description
B401042 B400 42MM X 75MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    20249.7 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1892 Nm
  • Maximum Transmitted Thrust
    90071 N
  • Number Of Locking Screws
    12
  • Screw Size
    M8 x 22
  • Hub Contact Pressure
    159
  • Overall Length
    24 mm
  • Series
    B400
  • Manufacturer Product Page
  • Installation Torque
    35 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B401042
  • Weight
    1.300 lbs
  • UPC_NO
    662345043465
  • Bore Diameter
    42 mm
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text