Motion
48939
Keyless Bushings - B400 Series, 22 mm ID, 47 mm OD, 1.5940 in LTB
Mi Item #02376733
MFR #48939
Price$44.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 22 mm ID, 47 mm OD, 1.5940 in LTB
Mi Item #02376733
MFR #48939

Mfr description
T401022 B400 22MM X 47MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.63/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    16099 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    33561 N
  • Outside Diameter  
    47 mm
  • Overall Length
    26 mm
  • Screw Size
    M6 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    15 Nm
  • Manufacturer Catalog Number
    T401022
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    369 Nm
  • Number Of Locking Screws
    8
  • Series
    B400
  • Transmissible Axial Force
    7544.8 lbf
  • UPC_NO
    662345059329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)