Motion
47207
Keyless Bushings - B400 Series, 24 mm ID, 50 mm OD, 20 mm LTB
Mi Item #02376734
MFR #47207
Price$72.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 24 mm ID, 50 mm OD, 20 mm LTB
Mi Item #02376734
MFR #47207

Mfr description
B401024 B400 24MM X 50MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.38/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    17114 psi
  • Length Through Bore  
    20 mm
  • Maximum Transmitted Thrust
    37756 N
  • Outside Diameter  
    50 mm
  • Overall Length
    26 mm
  • Screw Size
    M6 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    15 Nm
  • Manufacturer Catalog Number
    B401024
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    453 Nm
  • Number Of Locking Screws
    9
  • Series
    B400
  • Transmissible Axial Force
    8487.9 lbf
  • UPC_NO
    662345043380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)