Motion
47208
Keyless Bushings - B400 Series, 25 mm ID, 50 mm OD, 20 mm LTB
MI ITEM #02376735
MFR #47208
Price$59.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 25 mm ID, 50 mm OD, 20 mm LTB
MI ITEM #02376735
MFR #47208

Mfr description
B401025 B400 25MM X 50MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.89/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    25 mm
  • Hub Contact Pressure
    17114.4 psi
  • Length Through Bore  
    20 mm
  • Maximum Transmitted Thrust
    37756 N
  • Outside Diameter  
    50 mm
  • Overall Length
    26 mm
  • Screw Size
    M6 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    15 Nm
  • Manufacturer Catalog Number
    B401025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    472 Nm
  • Number Of Locking Screws
    9
  • Series
    B400
  • Transmissible Axial Force
    8487.9 lbf
  • UPC_NO
    662345043397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)