Motion
B401028
Keyless Bushings - B400 Series, 28 mm ID, 55 mm OD, 20 mm LTB
MI ITEM #02376736
MFR #B401028
Your Price$79.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 28 mm ID, 55 mm OD, 20 mm LTB
MI ITEM #02376736
MFR #B401028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.05/each(List $109.10)

Overview

Mfr description
B401028 B400 28MM X 55MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    9431.2 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    587 Nm
  • Maximum Transmitted Thrust
    41952 N
  • Number Of Locking Screws
    10
  • Screw Size
    M6 x 18
  • Hub Contact Pressure
    17259.5 psi
  • Overall Length
    20 mm
  • Series
    B400
  • Manufacturer Product Page
  • Installation Torque
    15 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B401028
  • Weight
    0.600 lbs
  • UPC_NO
    662345043403
  • Bore Diameter
    28 mm
  • Bolt Size
    M6 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text