Motion
48943
Keyless Bushings - B400 Series, 48 mm ID, 80 mm OD, 1.5940 in LTB
MI ITEM #02376738
MFR #48943
Price$89.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 48 mm ID, 80 mm OD, 1.5940 in LTB
MI ITEM #02376738
MFR #48943

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.19/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    48 mm
  • Hub Contact Pressure
    21611 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    90071 N
  • Outside Diameter  
    80 mm
  • Overall Length
    24 mm
  • Screw Size
    M8 x 22
  • Weight
    1.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    35 Nm
  • Manufacturer Catalog Number
    T401048
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2162 Nm
  • Number Of Locking Screws
    12
  • Series
    B400
  • Transmissible Axial Force
    20249 lbf
  • UPC_NO
    662345059367

Overview

Mfr description
T401048 B400 48MM X 80MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text