Motion
47218
Keyless Bushings - B400 Series, 55 mm ID, 85 mm OD, 24 mm LTB
MI ITEM #02376739
MFR #47218
Price$132.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 55 mm ID, 85 mm OD, 24 mm LTB
MI ITEM #02376739
MFR #47218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.43/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    164
  • Length Through Bore  
    24 mm
  • Maximum Transmitted Thrust
    105083 N
  • Outside Diameter  
    85 mm
  • Overall Length
    24 mm
  • Screw Size
    M8 x 22
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    35 Nm
  • Manufacturer Catalog Number
    B401055
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2889 Nm
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    23623.58 lbf
  • UPC_NO
    662345043496

Overview

Mfr description
B401055 B400 55MM X 85MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text