Motion
47219
Keyless Bushings - B400 Series, 60 mm ID, 90 mm OD, 24 mm LTB
MI ITEM #02376740
MFR #47219
Price$92.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 60 mm ID, 90 mm OD, 24 mm LTB
MI ITEM #02376740
MFR #47219

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.27/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    22481 psi
  • Length Through Bore  
    24 mm
  • Maximum Transmitted Thrust
    105083 N
  • Outside Diameter  
    90 mm
  • Screw Size
    M8 x 22
  • Weight
    1.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    35 Nm
  • Manufacturer Catalog Number
    B401060
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3152 Nm
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    23623.5 lbf
  • UPC_NO
    662345043502

Overview

Mfr description
B401060 B400 60MM X 90MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text