Motion
47221
Keyless Bushings - B400 Series, 70 mm ID, 110 mm OD, 28 mm LTB
Mi Item #02376742
MFR #47221
Price$139.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 70 mm ID, 110 mm OD, 28 mm LTB
Mi Item #02376742
MFR #47221

Mfr description
B401070 B400 70MM X 110MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.55/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    24511 psi
  • Length Through Bore  
    28 mm
  • Maximum Transmitted Thrust
    167988 N
  • Outside Diameter  
    110 mm
  • Overall Length
    38 mm
  • Screw Size
    M10 x 25
  • Weight
    2.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    69 Nm
  • Manufacturer Catalog Number
    B401070
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    5880 Nm
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    37765 lbf
  • UPC_NO
    662345043526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)