Motion
48946
Keyless Bushings - B400 Series, 85 mm ID, 125 mm OD, 1.5940 in LTB
MI ITEM #02376743
MFR #48946
Price$205.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 85 mm ID, 125 mm OD, 1.5940 in LTB
MI ITEM #02376743
MFR #48946

Mfr description
T401085 B400 85MM X 125MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.56/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    85 mm
  • Hub Contact Pressure
    24656.4 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    191986 N
  • Outside Diameter  
    125 mm
  • Overall Length
    28 mm
  • Screw Size
    M10 x 25
  • Weight
    3.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    69 Nm
  • Manufacturer Catalog Number
    T401085
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    8158 Nm
  • Number Of Locking Screws
    16
  • Series
    B400
  • Transmissible Axial Force
    43160.2 lbf
  • UPC_NO
    662345059398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)