Motion
47225
Keyless Bushings - B400 Series, 95 mm ID, 135 mm OD, 28 mm LTB
Mi Item #02376745
MFR #47225
Price$287.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 95 mm ID, 135 mm OD, 28 mm LTB
Mi Item #02376745
MFR #47225

Mfr description
B401095 B400 95MM X 135MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.18/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    95 mm
  • Hub Contact Pressure
    25671.7 psi
  • Length Through Bore  
    28 mm
  • Maximum Transmitted Thrust
    215984 N
  • Outside Diameter  
    135 mm
  • Overall Length
    38 mm
  • Screw Size
    M10 x 25
  • Weight
    3.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    69 Nm
  • Manufacturer Catalog Number
    B401095
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    10259 Nm
  • Number Of Locking Screws
    18
  • Series
    B400
  • Transmissible Axial Force
    48555.1 lbf
  • UPC_NO
    662345043564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)