Motion
B401110
Keyless Bushings - B400 Series, 110 mm ID, 155 mm OD, 33 mm LTB
MI ITEM #02376747
MFR #B401110
Your Price$352.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 110 mm ID, 155 mm OD, 33 mm LTB
MI ITEM #02376747
MFR #B401110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$352.50/each(List $471.04)

Overview

Mfr description
B401110 B400 110MM X 155MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    57550.6 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    14081 Nm
  • Maximum Transmitted Thrust
    255998 N
  • Number Of Locking Screws
    14
  • Screw Size
    M12 x 30
  • Hub Contact Pressure
    24511.4 psi
  • Overall Length
    33 mm
  • Series
    B400
  • Manufacturer Product Page
  • Installation Torque
    123 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B401110
  • Weight
    5.100 lbs
  • UPC_NO
    662345043588
  • Bore Diameter
    110 mm
  • Bolt Size
    M12 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text