Motion
47228
Keyless Bushings - B400 Series, 120 mm ID, 165 mm OD, 33 mm LTB
Mi Item #02376748
MFR #47228
Price$336.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 120 mm ID, 165 mm OD, 33 mm LTB
Mi Item #02376748
MFR #47228

Mfr description
B401120 B400 120MM X 165MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.24/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 30
  • Bore Diameter
    120 mm
  • Hub Contact Pressure
    26251.8 psi
  • Length Through Bore  
    33 mm
  • Maximum Transmitted Thrust
    292569 N
  • Outside Diameter  
    165 mm
  • Overall Length
    45 mm
  • Screw Size
    M12 x 30
  • Weight
    5.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    123 Nm
  • Manufacturer Catalog Number
    B401120
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    17553 Nm
  • Number Of Locking Screws
    16
  • Series
    B400
  • Transmissible Axial Force
    65772.1 lbf
  • UPC_NO
    662345043595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)