Motion
47229
Keyless Bushings - B400 Series, 130 mm ID, 180 mm OD, 38 mm LTB
MI ITEM #02376749
MFR #47229
Price$491.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 130 mm ID, 180 mm OD, 38 mm LTB
MI ITEM #02376749
MFR #47229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$491.58/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    130 mm
  • Hub Contact Pressure
    23061 psi
  • Length Through Bore  
    38 mm
  • Maximum Transmitted Thrust
    365712 N
  • Outside Diameter  
    180 mm
  • Overall Length
    38 mm
  • Screw Size
    M12 x 35
  • Weight
    7.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    123 Nm
  • Manufacturer Catalog Number
    B401130
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    23771 Nm
  • Number Of Locking Screws
    20
  • Series
    B400
  • Transmissible Axial Force
    82215 lbf
  • UPC_NO
    662345043601

Overview

Mfr description
B401130 B400 130MM X 180MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text