Motion
47230
Keyless Bushings - B400 Series, 140 mm ID, 190 mm OD, 38 mm LTB
Mi Item #02376750
MFR #47230
Price$515.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 140 mm ID, 190 mm OD, 38 mm LTB
Mi Item #02376750
MFR #47230

Mfr description
B401140 B400 140MM X 190MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.92/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    140 mm
  • Hub Contact Pressure
    165
  • Length Through Bore  
    38 mm
  • Maximum Transmitted Thrust
    402283 N
  • Outside Diameter  
    190 mm
  • Overall Length
    50 mm
  • Screw Size
    M12 x 35
  • Weight
    8.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    123 Nm
  • Manufacturer Catalog Number
    B401140
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    28161 Nm
  • Number Of Locking Screws
    22
  • Series
    B400
  • UPC_NO
    662345043618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)