Motion
48949
Keyless Bushings - B400 Series, 150 mm ID, 200 mm OD, 1.5940 in LTB
MI ITEM #02376751
MFR #48949
Price$913.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 150 mm ID, 200 mm OD, 1.5940 in LTB
MI ITEM #02376751
MFR #48949

Mfr description
T401150 B400 150MM X 200MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.26/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    150 mm
  • Hub Contact Pressure
    171
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    438854 N
  • Outside Diameter  
    200 mm
  • Overall Length
    38 mm
  • Screw Size
    M12 x 35
  • Weight
    8.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    123 Nm
  • Manufacturer Catalog Number
    T401150
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    32917 Nm
  • Number Of Locking Screws
    24
  • Series
    B400
  • Transmissible Axial Force
    98658.3 lbf
  • UPC_NO
    662345059428

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)