Motion
47231
Keyless Bushings - B400 Series, 160 mm ID, 210 mm OD, 38 mm LTB
Mi Item #02376752
MFR #47231
Price$777.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 160 mm ID, 210 mm OD, 38 mm LTB
Mi Item #02376752
MFR #47231

Mfr description
B401160 B400 160MM X 210MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.96/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    160 mm
  • Hub Contact Pressure
    25671.71 psi
  • Length Through Bore  
    38 mm
  • Maximum Transmitted Thrust
    475425 N
  • Outside Diameter  
    210 mm
  • Overall Length
    38 mm
  • Screw Size
    M12 x 35
  • Weight
    9.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    123 Nm
  • Manufacturer Catalog Number
    B401160
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    38033 Nm
  • Number Of Locking Screws
    26
  • Series
    B400
  • UPC_NO
    662345043625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)