Motion
47232
Keyless Bushings - B400 Series, 170 mm ID, 225 mm OD, 44 mm LTB
Mi Item #02376753
MFR #47232
Price$988.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 170 mm ID, 225 mm OD, 44 mm LTB
Mi Item #02376753
MFR #47232

Mfr description
B401170 B400 170MM X 225MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.74/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    170 mm
  • Hub Contact Pressure
    163
  • Length Through Bore  
    44 mm
  • Maximum Transmitted Thrust
    526487 N
  • Outside Diameter  
    225 mm
  • Overall Length
    44 mm
  • Screw Size
    M14 x 40
  • Weight
    12.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    187 Nm
  • Manufacturer Catalog Number
    B401170
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    44752 Nm
  • Number Of Locking Screws
    22
  • Series
    B400
  • Transmissible Axial Force
    118359 lbf
  • UPC_NO
    662345043632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)