Motion
47233
Keyless Bushings - B400 Series, 180 mm ID, 235 mm OD, 44 mm LTB
MI ITEM #02376754
MFR #47233
Price$1,049.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 180 mm ID, 235 mm OD, 44 mm LTB
MI ITEM #02376754
MFR #47233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,049.55/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    180 mm
  • Hub Contact Pressure
    24801.5 psi
  • Length Through Bore  
    44 mm
  • Maximum Transmitted Thrust
    574350 N
  • Outside Diameter  
    235 mm
  • Overall Length
    58 mm
  • Screw Size
    M14 x 40
  • Weight
    13.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    187 Nm
  • Manufacturer Catalog Number
    B401180
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    51694 Nm
  • Number Of Locking Screws
    24
  • Series
    B400
  • UPC_NO
    662345043649

Overview

Mfr description
B401180 B400 180MM X 235MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text