Motion
B401190
Keyless Bushings - B400 Series, 190 mm ID, 250 mm OD, 52 mm LTB
MI ITEM #02376755
MFR #B401190
Your Price$1,301.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 190 mm ID, 250 mm OD, 52 mm LTB
MI ITEM #02376755
MFR #B401190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,301.10/each(List $1,738.69)

Overview

Mfr description
B401190 B400 190MM X 250MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    150640 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    63654 Nm
  • Maximum Transmitted Thrust
    670075 N
  • Number Of Locking Screws
    28
  • Screw Size
    M14 x 45
  • Hub Contact Pressure
    22481 psi
  • Overall Length
    66 mm
  • Series
    B400
  • Manufacturer Product Page
  • Installation Torque
    187 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B401190
  • Weight
    18.000 lbs
  • UPC_NO
    662345043656
  • Bore Diameter
    190 mm
  • Bolt Size
    M14 x 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text