Motion
B401220
Keyless Bushings - B400 Series, 220 mm ID, 285 mm OD, 56 mm LTB
MI ITEM #02376757
MFR #B401220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 220 mm ID, 285 mm OD, 56 mm LTB
MI ITEM #02376757
MFR #B401220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 50
  • Bore Diameter
    220 mm
  • Hub Contact Pressure
    22916 psi
  • Length Through Bore  
    56 mm
  • Maximum Transmitted Thrust
    850401 N
  • Outside Diameter  
    285 mm
  • Overall Length
    50 mm
  • Screw Size
    M16 x 50
  • Weight
    24.25 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    290 Nm
  • Manufacturer Catalog Number
    B401220
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    93540 N-m
  • Number Of Locking Screws
    26
  • Series
    B400
  • Transmissible Axial Force
    191178 lbf
  • UPC_NO
    662345043670

Overview

Mfr description
B401220 B400-220X285 LOCKING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text