Motion
B401240
Keyless Bushings - 240 mm ID, 56 mm LTB
Mi Item #02376758
MFR #B401240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 240 mm ID, 56 mm LTB
Mi Item #02376758
MFR #B401240

Mfr description
B401240 B400-240X305 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 50
  • Bore Diameter
    240 mm
  • Hub Contact Pressure
    171
  • Length Through Bore  
    56 mm
  • Maximum Transmitted Thrust
    981232 N
  • Outside Diameter  
    305 mm
  • Screw Size
    M16 x 50

Details

  • Installation Torque
    290 Nm
  • Manufacturer Catalog Number
    B401240
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    117750 N-m
  • UPC_NO
    662345043687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)