Specifications
Dimensions
- Axial MotionNone
- Bolt SizeM16 x 50
- Bore Diameter260 mm
- Hub Contact Pressure26396.9 psi
- Length Through Bore56 mm
- Maximum Transmitted Thrust1112063 N
- Outside Diameter325 mm
- Overall Length72 mm
- Screw SizeM16 x 50
- Weight28.6601 lbs
Details
- Flange TypeFlangeless
- Installation Torque290 Nm
- Manufacturer Catalog NumberB401260
- Manufacturer Product Page
- MaterialSteel
- Maximum Transmitted Torque144565 N-m
- Number Of Locking Screws34
- SeriesB400
- Transmissible Axial Force249999.9 lbf
- UPC_NO662345043694
Overview
Mfr description
B401260 B400-260X325 LOCKING ASSY