Motion
47216
Keyless Bushings - B400 Series, 45 mm ID, 75 mm OD, 24 mm LTB
MI ITEM #02376760
MFR #47216
Price$84.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 45 mm ID, 75 mm OD, 24 mm LTB
MI ITEM #02376760
MFR #47216

Mfr description
B401045 B400 45MM X 75MM KEYLESS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.33/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    23061 psi
  • Length Through Bore  
    24 mm
  • Maximum Transmitted Thrust
    90071 N
  • Outside Diameter  
    75 mm
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    35 Nm
  • Manufacturer Catalog Number
    B401045
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2027 Nm
  • Number Of Locking Screws
    12
  • Series
    B400
  • Transmissible Axial Force
    20249 lbf
  • UPC_NO
    662345043472

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)