Motion
47217
Keyless Bushings - B400 Series, 50 mm ID, 80 mm OD, 24 mm LTB
MI ITEM #02376761
MFR #47217
Price$111.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 50 mm ID, 80 mm OD, 24 mm LTB
MI ITEM #02376761
MFR #47217

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$111.59/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    21610.6 psi
  • Length Through Bore  
    24 mm
  • Maximum Transmitted Thrust
    90071 N
  • Outside Diameter  
    80 mm
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    35 Nm
  • Manufacturer Catalog Number
    B401050
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2252 Nm
  • Number Of Locking Screws
    12
  • Series
    B400
  • Transmissible Axial Force
    20248.8 lbf
  • UPC_NO
    662345043489

Overview

Mfr description
B401050 B400 50MM X 80MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text