Motion
47220
Keyless Bushings - B400 Series, 65 mm ID, 95 mm OD, 24 mm LTB
Mi Item #02376762
MFR #47220
Price$126.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 65 mm ID, 95 mm OD, 24 mm LTB
Mi Item #02376762
MFR #47220

Mfr description
B401065 B400 65MM X 95MM KEYLESS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.81/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    65 mm
  • Hub Contact Pressure
    24366 psi
  • Length Through Bore  
    24 mm
  • Maximum Transmitted Thrust
    120095 N
  • Outside Diameter  
    95 mm
  • Overall Length
    24 mm
  • Screw Size
    M8 x 22
  • Weight
    1.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    35 Nm
  • Manufacturer Catalog Number
    B401065
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3903 Nm
  • Number Of Locking Screws
    16
  • Series
    B400
  • Transmissible Axial Force
    26998 lbf
  • UPC_NO
    662345043519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)