Motion
47104
Keyless Bushings - B112 Series, 1.2500 in ID, 2.3620 in OD, 2.1260 in LTB
MI ITEM #02376764
MFR #47104
Price$201.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 1.2500 in ID, 2.3620 in OD, 2.1260 in LTB
MI ITEM #02376764
MFR #47104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$201.63/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 45
  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Hub Contact Pressure
    14083 psi
  • Length Through Bore  
    2.1260 in
  • Maximum Transmitted Thrust
    16788 lbs
  • Outside Diameter  
    2.3620 in
  • Overall Length
    1.7320 in
  • Screw Size
    M6x45
  • Weight
    1.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B122104
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    874 ft lb
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    16788 lbs
  • UPC_NO
    662345042352

Overview

Mfr description
B122104 B112 1-1/4" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text