Motion
47106
Keyless Bushings - B112 Series, 1.4375 in ID, 2.3620 in OD, 2.1260 in LTB
Mi Item #02376766
MFR #47106
Price$252.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 1.4375 in ID, 2.3620 in OD, 2.1260 in LTB
Mi Item #02376766
MFR #47106

Mfr description
B122107 B112 1-7/16" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.44/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 45
  • Bore Diameter
    1.4375 in
  • Bore Size
    1.4375 in
  • Hub Contact Pressure
    14083 psi
  • Length Through Bore  
    2.1260 in
  • Maximum Transmitted Thrust
    16788 lbs
  • Outside Diameter  
    2.3620 in
  • Overall Length
    54 mm
  • Screw Size
    M6x45
  • Weight
    1.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B122107
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1006 ft lb
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    16788 lbs
  • UPC_NO
    662345042376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)