Motion
47108
Keyless Bushings - B112 Series, 1.6250 in ID, 2.9530 in OD, 2.1260 in LTB
Mi Item #02376767
MFR #47108
Price$254.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 1.6250 in ID, 2.9530 in OD, 2.1260 in LTB
Mi Item #02376767
MFR #47108

Mfr description
B122110 B112 1-5/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.24/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 50
  • Bore Diameter
    1.6250 in
  • Bore Size
    1.6250 in
  • Hub Contact Pressure
    21598
  • Length Through Bore  
    2.1260 in
  • Maximum Transmitted Thrust
    32182 lbs
  • Outside Diameter  
    2.9530 in
  • Overall Length
    1.7320 in
  • Screw Size
    M8x50
  • Weight
    2.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    B122110
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2179 ft lb
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    32182 lbs
  • UPC_NO
    662345042390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)