Motion
47109
Keyless Bushings - B112 Series, 1.7500 in ID, 2.9530 in OD, 2.1260 in LTB
Mi Item #02376768
MFR #47109
Price$308.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 1.7500 in ID, 2.9530 in OD, 2.1260 in LTB
Mi Item #02376768
MFR #47109

Mfr description
B122112 B112 1-3/4" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.14/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 50
  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in
  • Hub Contact Pressure
    21598 psi
  • Length Through Bore  
    2.1260 in
  • Maximum Transmitted Thrust
    32182 lbs
  • Outside Diameter  
    2.9530 in
  • Overall Length
    54 mm
  • Screw Size
    M8x50
  • Weight
    2.100 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    B122112
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2347 ft lb
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    32182 lbs
  • UPC_NO
    662345042406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)