Motion
47116
Keyless Bushings - B112 Series, 2.3750 in ID, 3.5430 in OD, 2.5980 in LTB
Mi Item #02376775
MFR #47116
Price$404.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 2.3750 in ID, 3.5430 in OD, 2.5980 in LTB
Mi Item #02376775
MFR #47116

Mfr description
B122206 B112 2-3/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.97/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 55
  • Bore Diameter
    2.3750 in
  • Bore Size
    2.3750 in
  • Hub Contact Pressure
    19868 psi
  • Length Through Bore  
    2.5980 in
  • Maximum Transmitted Thrust
    45974 lbs
  • Outside Diameter  
    3.5430 in
  • Overall Length
    2.5980 in
  • Screw Size
    M8 x 55
  • Weight
    3.100 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    B122206
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4550 ft lb
  • Number Of Locking Screws
    10
  • Series
    B112
  • Transmissible Axial Force
    45974 lbf
  • UPC_NO
    662345042475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)