Motion
47120
Keyless Bushings - B112 Series, 2.5625 in ID, 3.7400 in OD, 2.5980 in LTB
MI ITEM #02376777
MFR #47120
Price$627.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 2.5625 in ID, 3.7400 in OD, 2.5980 in LTB
MI ITEM #02376777
MFR #47120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$627.87/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 55
  • Bore Diameter
    2.5625 in
  • Bore Size
    2.5625 in
  • Hub Contact Pressure
    18822
  • Length Through Bore  
    2.5980 in
  • Maximum Transmitted Thrust
    45974 lbs
  • Outside Diameter  
    3.7400 in
  • Screw Size
    M8 x 55
  • Weight
    3.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    B122209
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4909 ft lb
  • Number Of Locking Screws
    10
  • Series
    B112
  • UPC_NO
    662345042512

Overview

Mfr description
B122209 B112 2-9/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text