Motion
47121
Keyless Bushings - B112 Series, 2.6250 in ID, 4.3310 in OD, 3.1500 in LTB
Mi Item #02376778
MFR #47121
Price$511.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 2.6250 in ID, 4.3310 in OD, 3.1500 in LTB
Mi Item #02376778
MFR #47121

Mfr description
B122210 B112 2-5/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.85/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    2.6250 in
  • Bore Size
    2.6250 in
  • Hub Contact Pressure
    20714
  • Length Through Bore  
    3.1500 in
  • Maximum Transmitted Thrust
    74561 lbs
  • Outside Diameter  
    4.3310 in
  • Overall Length
    3.1500 in
  • Screw Size
    M10 x 60
  • Weight
    7.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    B122210
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    8155 ft lb
  • Number Of Locking Screws
    10
  • Series
    B112
  • Transmissible Axial Force
    74561 lbs
  • UPC_NO
    662345042529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)