Motion
T122211
Keyless Bushings - B112 Series, 2.6875 in ID, 4.3307 in OD, 3.1500 in LTB
MI ITEM #02376779
MFR #T122211
Your Price$496.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 2.6875 in ID, 4.3307 in OD, 3.1500 in LTB
MI ITEM #02376779
MFR #T122211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$496.94/each(List $685.78)

Overview

Mfr description
T122211 B112 2-11/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    74561 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    8349 ft lb
  • Maximum Transmitted Thrust
    74561 lbs
  • Number Of Locking Screws
    10
  • Screw Size
    M10x60
  • Hub Contact Pressure
    20714 psi
  • Overall Length
    3.1500 in
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    60 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T122211
  • Weight
    7.000 lbs
  • UPC_NO
    662345057851
  • Bore Diameter
    2.6875 in
  • Bore Size
    2.6875 in
  • Bolt Size
    M10 x 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text