Motion
47122
Keyless Bushings - B112 Series, 2.8750 in ID, 4.3307 in OD, 3.1500 in LTB
MI ITEM #02376780
MFR #47122
Price$455.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 2.8750 in ID, 4.3307 in OD, 3.1500 in LTB
MI ITEM #02376780
MFR #47122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$455.94/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    2.8750 in
  • Bore Size
    2.7500 in
  • Hub Contact Pressure
    20714
  • Length Through Bore  
    3.1500 in
  • Maximum Transmitted Thrust
    74561 lbs
  • Outside Diameter  
    4.3307 in
  • Overall Length
    3.1500 in
  • Screw Size
    M10X60
  • Weight
    6 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    B122212
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    8543 ft lb
  • Number Of Locking Screws
    10
  • Series
    B112
  • Torque Rating (in-lb)
    8543 ft-lbs
  • Transmissible Axial Force
    74561 lbs
  • UPC_NO
    662345042536

Overview

Mfr description
B122212 B112 2-3/4" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text