Motion
48788
Keyless Bushings - B112 Series, 3.1250 in ID, 4.7240 in OD, 2.7560 in LTB
MI ITEM #02376784
MFR #48788
Price$562.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 3.1250 in ID, 4.7240 in OD, 2.7560 in LTB
MI ITEM #02376784
MFR #48788

Mfr description
T122302 B112 3-1/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.26/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    3.1250 in
  • Bore Size
    3.1250 in
  • Hub Contact Pressure
    20887 psi
  • Length Through Bore  
    2.7560 in
  • Maximum Transmitted Thrust
    82017 lbs
  • Outside Diameter  
    4.7240 in
  • Overall Length
    80 mm
  • Screw Size
    M10x60
  • Weight
    7.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    T122302
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    10679 ft lb
  • Number Of Locking Screws
    11
  • Series
    B112
  • Transmissible Axial Force
    82017 lbs
  • UPC_NO
    662345057868

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)