Motion
47127
Keyless Bushings - B112 Series, 3.2500 in ID, 4.7240 in OD, 3.1500 in LTB
Mi Item #02376785
MFR #47127
Price$447.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 3.2500 in ID, 4.7240 in OD, 3.1500 in LTB
Mi Item #02376785
MFR #47127

Mfr description
B122304 B112 3-1/4" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$447.11/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    3.2500 in
  • Bore Size
    3.2500 in
  • Hub Contact Pressure
    20887 psi
  • Length Through Bore  
    3.1500 in
  • Maximum Transmitted Thrust
    82017 lbs
  • Outside Diameter  
    4.7240 in
  • Overall Length
    3.1500 in
  • Screw Size
    M10 x 60
  • Weight
    7.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    B122304
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    11107 ft lb
  • Number Of Locking Screws
    11
  • Series
    B112
  • Transmissible Axial Force
    82017 lbs
  • UPC_NO
    662345042581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)