Motion
47129
Keyless Bushings - B112 Series, 3.4375 in ID, 5.1180 in OD, 3.1500 in LTB
MI ITEM #02376787
MFR #47129
Price$604.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 3.4375 in ID, 5.1180 in OD, 3.1500 in LTB
MI ITEM #02376787
MFR #47129

Mfr description
B122307 B112 3-7/16" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft-to-hub connection by means of a mechanical interference fit
  • Best suited for applications that require a recessed installation of the bushing with no axial movement of the mounted component relative to the shaft during tightening
  • Wide, double taper design for enhanced torque transmission and bending moment capacity
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$604.49/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    3.4375 in
  • Bore Size
    3.4375 in
  • Hub Contact Pressure
    21033
  • Length Through Bore  
    3.1500 in
  • Maximum Transmitted Thrust
    89474 lbs
  • Outside Diameter  
    5.1180 in
  • Overall Length
    3.1500 in
  • Screw Size
    M10 x 60
  • Weight
    8.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    B122307
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    12815 ft lb
  • Number Of Locking Screws
    12
  • Series
    B112
  • Transmissible Axial Force
    89474 lbs
  • UPC_NO
    662345042604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)