Motion
47130
Keyless Bushings - B112 Series, 3.5000 in ID, 5.1180 in OD, 3.1500 in LTB
MI ITEM #02376788
MFR #47130
Price$752.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 3.5000 in ID, 5.1180 in OD, 3.1500 in LTB
MI ITEM #02376788
MFR #47130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$752.26/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    3.5000 in
  • Bore Size
    3.5000 in
  • Hub Contact Pressure
    21033 psi
  • Length Through Bore  
    3.1500 in
  • Maximum Transmitted Thrust
    89474 lbs
  • Outside Diameter  
    5.1180 in
  • Overall Length
    3.1500 in
  • Screw Size
    M10 x 60
  • Weight
    8.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    B122308
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    13048 ft lb
  • Number Of Locking Screws
    12
  • Series
    B112
  • Transmissible Axial Force
    89474 lbs
  • UPC_NO
    662345042611

Overview

Mfr description
B122308 B112 3-1/2" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text