Motion
B122312
Keyless Bushings - B112 Series, 3.7500 in ID, 5.7090 in OD, 4.0160 in LTB
MI ITEM #02376789
MFR #B122312
Your Price$761.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 3.7500 in ID, 5.7090 in OD, 4.0160 in LTB
MI ITEM #02376789
MFR #B122312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$761.50/each(List $1,063.30)

Overview

Mfr description
B122312 B112 3-3/4" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    122699 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    19172 ft lb
  • Maximum Transmitted Thrust
    122699 lbs
  • Number Of Locking Screws
    11
  • Screw Size
    M12x80
  • Hub Contact Pressure
    20688
  • Overall Length
    4.0160 in
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    105 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B122312
  • Weight
    13.000 lbs
  • UPC_NO
    662345042628
  • Bore Diameter
    3.7500 in
  • Bore Size
    3.7500 in
  • Bolt Size
    M12 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text