Motion
47133
Keyless Bushings - B112 Series, 4.0000 in ID, 5.7090 in OD, 4.0160 in LTB
MI ITEM #02376790
MFR #47133
Price$788.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 4.0000 in ID, 5.7090 in OD, 4.0160 in LTB
MI ITEM #02376790
MFR #47133

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$788.44/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 80
  • Bore Diameter
    4.0000 in
  • Bore Size
    4.0000 in
  • Hub Contact Pressure
    20688 psi
  • Length Through Bore  
    4.0160 in
  • Maximum Transmitted Thrust
    122699 lbs
  • Outside Diameter  
    5.7090 in
  • Overall Length
    4.0160 in
  • Screw Size
    M12x80
  • Weight
    12.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    B122400
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    20450 ft lb
  • Number Of Locking Screws
    11
  • Series
    B112
  • UPC_NO
    662345042642

Overview

Mfr description
B122400 B112 4" KEYLESS LOCKING ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text