Motion
T122406
Keyless Bushings - B112 Series, 4.3750 in ID, 6.1020 in OD, 4.0160 in LTB
MI ITEM #02376791
MFR #T122406
List Price$1,269.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 4.3750 in ID, 6.1020 in OD, 4.0160 in LTB
MI ITEM #02376791
MFR #T122406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,269.38/each for your price

Overview

Mfr description
T122406 B112 4-3/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    133853 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    24400 ft lb
  • Maximum Transmitted Thrust
    133853 lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M12x80
  • Hub Contact Pressure
    21112 psi
  • Overall Length
    102 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    105 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T122406
  • Weight
    13.000 lbs
  • UPC_NO
    662345057905
  • Bore Diameter
    4.3750 in
  • Bore Size
    4.3750 in
  • Bolt Size
    M12 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text