Motion
47134
Keyless Bushings - B112 Series, 4.4375 in ID, 6.4960 in OD, 4.0160 in LTB
Mi Item #02376792
MFR #47134
Price$771.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 4.4375 in ID, 6.4960 in OD, 4.0160 in LTB
Mi Item #02376792
MFR #47134

Mfr description
B122407 B112 4-7/16" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$771.31/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 80
  • Bore Diameter
    4.4375 in
  • Bore Size
    4.4375 in
  • Hub Contact Pressure
    23138 psi
  • Length Through Bore  
    4.0160 in
  • Maximum Transmitted Thrust
    156162 lbs
  • Outside Diameter  
    6.4960 in
  • Screw Size
    M12x80
  • Weight
    16.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    B122407
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    28874 ft lb
  • Number Of Locking Screws
    14
  • Series
    B112
  • Transmissible Axial Force
    156162 lbs
  • UPC_NO
    662345042659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)